Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, Pre-scored for up to 5 Hole, Greystone Finish
Mfr # ELGR13322GS0
Zoro # G8811177
product price: $531.70
/ea
Free Shipping & Returns
$531.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Mounting Type Drop-In
- Overall Length 33"
- Overall Width 20.866"
- Overall Height 9.4375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELGR13322GS0
- Zoro # G8811177
- UPC # 94902078021
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 20.866" |
Overall Height | 9.4375" |
Bowl Depth | 9.447" |
Details
Item | Sink,33x20-7/8x9-7/16",Top,Grystone |
Body Material | Quartz |
Mounting Type | Drop-In |
Number of Holes | Pre-scored for up to 5 |
Finish | Greystone |
Description
Sink,33x20-7/8x9-7/16 In.,Top,Grystone
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Cap Liner (269-1379GR)
- LEGRIS Metric Push-to-Connect Fitting (3188 06 00)
- LEGEND VALVE 1" X 7" BRASS NIPPLE (311-111)
- HOMEWERKS WALL FAUCET1H 1/2""M CHR (3210-161-CH-B-Z)
- ELKAY 16 Gauge SS 35-7/8" x 20-1/4" x 9" Sgl Bowl Tall Farmhouse Sink Kit (EFRUFF3417RDBG)
- ELKAY Sink, SS, 48x22x7-5/8", Top, Drain (ILR4822R1)
- ELKAY Lustertone Sink, SS, LRAD1720553, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720553)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR33221)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGULBO3322WH0)
- ELKAY Sink, Drop-In Mount, 2 Hole, Satin Finish (D115152)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1616)
- Elkay Kitchen Sinks