Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, Pre-scored for up to 4 Hole, White Finish
Mfr # ELG250RWH0
Zoro # G8814412
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Mounting Type Drop-In
- Overall Length 33"
- Overall Width 22"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELG250RWH0
- Zoro # G8814412
- UPC # 94902426129
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 22" |
Overall Height | 9.5" |
Bowl Depth | 9.5" x 9.5" |
Bowl Size | Left Bowl 14.155" x 18.161", Right Bowl 14.355" x 16.161" |
Details
Item | Sink,33x22x9.5",Top,White |
Body Material | Quartz |
Mounting Type | Drop-In |
No. of Bowls | 2 |
Number of Holes | Pre-scored for up to 4 |
Finish | White |
Drain Opening | 3.625 |
Description
Sink,33x22x9.5 In.,Top,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Branch Tee, 16mm x 1/2" Male BSPT (R) (PT16-04)
- HOSE MASTER 1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ050SMU180)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 21 in.L, Gray (04-21-M-N)
- ACORN CONTROLS Actuator Spring, Pk10 (2563-003-001)
- ELKAY Drop-In Sink, 4 Hole, Elite Satin Finish (DSE233224)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD1720552)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU131610T)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (LR22193)
- ELKAY Dayton Stainless Steel 20 x 20 x 10-1/8 Single Bowl Top Mount Laundry Sink (DPC12020100)
- ELKAY Kitchen Sink, Top Mount Mount, 3 Hole, Brushed Satin Finish (CR17213)
- JUST 18 Gauge T-316 Double Bowl Undermount Commercial Grade Outdoor Sink With Integra Flow (UDXF-1832-A-R)
- Elkay Kitchen Sinks