Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish
Mfr # LRAD2521654
Zoro # G5448506
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 25"
- Overall Width 21.25"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD2521654
- Zoro # G5448506
- UPC # 094902177243
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 21.25" |
Overall Height | 6.5" |
Bowl Depth | 6.375" |
Bowl Size | 21" x 15.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 4 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,25 In.x21 In.,Faucet,2 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pressure Switch, Metal/Plastic, For 3CFJ2 (SP14197B)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068448)
- MOEN Eco-Performance Handshower Brushed Nickel (3636EPBN)
- ZORO SELECT 1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1882-060)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311855PD)
- ELKAY Double SS, Ada, 33"x19", Faucet, 5 Hole, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD3319653)
- ELKAY Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal (ELXRUP3620CH0)
- ELKAY Sink, Drop-in, Undermount Mount, 0 Hole, White Finish (ELG16FBWH0)
- ELKAY 18 Gauge SS 31-1/2" x 18-1/2" x 9", Single Bowl Undermount Sink & Faucet Kit w/Bottom Grid & Drain (ECTRU30179RTFBC)
- ELKAY Crosstown 18 Gauge Stainless Steel, 25" x 22" x 9" Single Bowl Dual Mount Sink Kit (ECTSR25229TFGB)
- MOEN 1800 Series 22x18 Stainless Steel Undermount Single Bowl Sink (GS18186B)
- Elkay Kitchen Sinks