Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Satin Finish
Mfr # GE125223
Zoro # G8814780
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 25"
- Overall Width 22"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # GE125223
- Zoro # G8814780
- UPC # 94902778891
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 22" |
Overall Height | 5.375" |
Bowl Depth | 5.25" |
Bowl Size | 21" x 15.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Satin |
Drain Opening | 3.5 |
Description
Sink,SS,25x22x5-3/8 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE CAPS Pipe Plug, 4" Nominal Sz, 3.8125" min dia (Night Cap 4 Inch)
- NIBCO 1/4" NOM C Copper Tee (U611 1/4)
- EVERPURE Inline Filter, Medium Volume, Single Pot (EV910086-75)
- DELTA Delta 2100/2400 Series Spout Assembly - Two Handle Kitchen Chrome (RP34089)
- ELKAY Double SS, Ada, 33"x19", Faucet, 5 Hole, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD3319653)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LR22194)
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH2115)
- ELKAY Sink, SS, 25x22x6-9/16", Top (DW50125224)
- ELKAY Sink, SS, 16x20.5x8", Undr Bar (DXUH1318)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ELKAY Stainless Steel 16-7/8" x 6-3/4" x 3-1/8" Colander with Wood Handles (LKC0717SS)
- Elkay Kitchen Sinks