Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LRAD2219603
Zoro # G5450411
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 22"
- Overall Width 19.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LRAD2219603
- Zoro # G5450411
- UPC # 094902172217
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 22" |
Overall Width | 19.5" |
Overall Height | 6" |
Bowl Depth | 5.875" |
Bowl Size | 18" x 14" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,22 In.x19 In.,Faucet,5 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 60 ft Length, Type K (606)
- DIXON Multi-Plane Hose Swivel, 3/4 in Nominal, MNPT x FNPT, Aluminum, Domestic (DAC3434)
- T&S BRASS Faucet, Deck Mt , Single Control (B2701)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE09)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD2219602)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1814)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (PSR17203)
- ELKAY Rigidbilt SS, 1 Compartment Scullery Sink, Floor Mount, 2 Hole, Buffed Satin Finish (RNSF8118LR2)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (LR33223)
- ELKAY SS, 23x15x1.12" Bottom Grid, 0 Hole, Polished Stainless Steel Finish (LKWBG2416SS)
- RUVATI 33 in. Low-Divide Undermount 40/60 Double Bowl 16 Gauge Rounded Corners SS Kitchen Sink (RVH7418)
- Elkay Kitchen Sinks