Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LRAD1720653
Zoro # G5452365
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 17"
- Overall Width 20"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD1720653
- Zoro # G5452365
- UPC # 094902175058
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 17" |
Overall Width | 20" |
Overall Height | 6.5" |
Bowl Depth | 6.375" |
Bowl Size | 14" x 14" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,17 In.x20 In.,Faucet,2 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, 304SS (CN18SS)
- MOEN Cia UV Transfer Valve BG (UT4620BG)
- MOEN Lindo 1H Lav Fct Bn (84505SRN)
- RON-VIK Line Strainer, 1/2", FNPT, 125 deg.F (5731590)
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Drain, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD171665PD3)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (GECR2521R2)
- ELKAY Dayton Stainless Steel 33 X 22 X 8-1/16 Equal Double Bowl Top Mount Sink (DSEW10233224)
- ELKAY Black Silicone 11-7/8" x 16-3/4" x 3/8" Drying Rack (LKDR1317RU)
- ELKAY Lavatory Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH241610)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D233221)
- GOURMETIER GKTS252291 25"x22"x9" Self-Rimming Single Bowl Kitchen Sink (1 Hole), (GKTS252291)
- Elkay Kitchen Sinks