Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LRAD1517653
Zoro # G5453196
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 15"
- No. of Bowls 1
- Overall Width 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LRAD1517653
- Zoro # G5453196
- UPC # 094902174044
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 15" |
Overall Width | 17.5" |
Overall Height | 6.5" |
Bowl Depth | 6.375" |
Bowl Size | 12" x 12" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,15 In.x17 In.,Faucet,3 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Washer (T&S Eterna) For - Part# Ts001019-45 (TS001019-45)
- TOTO Nexus 1.28 GPF One Piece Elongated Toilet, CEFIONTECT, EWATER+, and PREMIST (MW6424736CEFGA#01)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5570)
- TOTO Cover Plate, 4" Size, Polished Chrome (THP3158#CP)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1517553)
- ELKAY Undermount Sink, Undermount Mount, Polished Satin Finish (ECTRU17179TFCC)
- ELKAY Wall Mnt Econ Sink Deck Mnt Faucet, Wall Mount, 1 Set, On Center Hole, #4 Finish Finish (SEHS-17X)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281655PD)
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH2115)
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Fct Kit, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR1716SC)
- MSI Undermount Stainless Steel 23 In. Single Bowl Kitchen Sink With Strainer (ZOR-SIN-PT-0012)
- Elkay Kitchen Sinks