Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LRAD1517553
Zoro # G5453275
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 15"
- Overall Width 17.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD1517553
- Zoro # G5453275
- UPC # 094902174020
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 15" |
Overall Width | 17.5" |
Overall Height | 5.5" |
Bowl Depth | 5.375" |
Bowl Size | 12" x 12" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,15 In.x17 In.,Faucet,3 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Utility Sink Bowl Size: 15in x 15in NSF (SINK 151513 - FAUCET)
- KINGSTON BRASS DLT5301A6 Twist & Close Tub Drain Conversion Kit (DLT5301A6)
- DIXON Cam/Groove Coupler3", Adapter2", Port, 1/2" (3020DAT50SS)
- WOODFORD Freezeless Wall Fct 10" (19CP-10)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1517551)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (DLR3122103)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU131610T)
- ELKAY SINK, Undermount Mount, 0 Hole, White Finish (ELGU2522WH0)
- ELKAY Sink, SS, 17x21.25x6.5", Top Bar (D117213)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117211)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (8669-5UA3-0)
- Elkay Kitchen Sinks