Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LRAD1316653
Zoro # G5453430
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 13"
- Overall Width 16"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD1316653
- Zoro # G5453430
- UPC # 094902381237
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 13" |
Overall Width | 16" |
Overall Height | 6.5" |
Bowl Depth | 6.375" |
Bowl Size | 10" x 10" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,13 In.x16 In.,Faucet,3 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H630)
- SMITH-BLAIR Service Saddle, Iron, 2 In Pipe, 1 In Out (31500025609000 CC)
- ZURN Retrofit Kit, 1" Inlet (RFK1-70-20XL)
- KOHLER Forte Centerset Lavatory Faucet With (10270-4-BN)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3219DBG)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2416)
- ELKAY Sink, Drop-In Mount, 2 Hole, Satin Finish (D115152)
- ELKAY 16 Ga Workstation SS 31-1/2"x18-1/2"x9", Sgl Bowl Undermount Sink Kit (EFRU30169RTWC)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211555)
- IDESIGN SINK DIVIDER PRTCTR WHT (36701)
- Elkay Kitchen Sinks