Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # ILR3322R3
Zoro # G8810763
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 33"
- Overall Width 22"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ILR3322R3
- Zoro # G8810763
- UPC # 94902065397
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 22" |
Overall Height | 7.625" |
Bowl Depth | 7.5" |
Bowl Size | 16" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,33x22x7-5/8 In.,Top,Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JERDON Jerdon J2020C First Class Wall Mount Mirror- 4.5X-1X Magnification- Chrome / White (J2020C)
- ELKAY Filter Head and Bracket Kit (51469C)
- RIOBEL 1 Jet Hand Shower, Vy (4390C)
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (5P832)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D115153)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD2219602)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH191612)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1918603)
- ELKAY Quartz Classic, UnderMnt, White, Undermount Mount, 0 Hole, White Finish (ELGUAD2519PDWH0)
- ELKAY Acacia Hardwood 12" x 16-7/8" x 1" Cutting Board (LKCB1217AC)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE125213)
- Elkay Kitchen Sinks