Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # DLR3122103
Zoro # G5474710
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 31"
- No. of Bowls 1
- Overall Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DLR3122103
- Zoro # G5474710
- UPC # 094902208695
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31" |
Overall Width | 22" |
Overall Height | 10.125" |
Bowl Depth | 10" |
Bowl Size | 28" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,1 Bowl,2 Faucet Hole,22 In.x22 In.x12 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Sanborne: Elongated Slow-Close / Quick-Release Nightlight Family Seat (833902-N-WH)
- MOEN Aerator (840015F03)
- HDL HARDWARE Slide Latch Use Jn6200 Pull (5020)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LRAD2521554)
- ELKAY 16 Ga Workstation SS 31-1/2"x18-1/2"x9", Sgl Bowl Undermount Sink Kit (EFRU30169RTWC)
- ELKAY Accssry Cane Apron-HAC, HVR, EMABF, VRC, SS, 0 Hole, Stainless steel Finish (98324C)
- ELKAY Lustertone Stainless Steel 21-1/2 X 18-1/2 X 5-3/8 Single Bowl Undermount Ada Sink W/Perfect Drain (ELUHAD191655PD)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2115PD)
- ELKAY Sink, SS, 16x20.5x8", Undr Bar (DXUH1318)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Brown (PR3420PS-BR)
- Elkay Kitchen Sinks