Shop All Kitchen Sinks
This Product is Discontinued
Elkay
Sink, Drop-In Mount, 3 Hole, Elite Satin Finish (Discontinued)
Mfr # DSE233193
Zoro # G8808088
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 33"
- Overall Width 19"
- Overall Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DSE233193
- Zoro # G8808088
- UPC # 94902629612
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 19" |
Overall Height | 8" |
Bowl Depth | 7.875" x 7.875" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
Number of Holes | 3 |
Finish | Elite Satin |
Description
Sink,SS,33x19x8 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.