Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish
Mfr # PSR17203
Zoro # G8811113
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 17"
- Overall Width 20"
- Overall Height 7.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # PSR17203
- Zoro # G8811113
- UPC # 94902044330
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 17" |
Overall Width | 20" |
Overall Height | 7.125" |
Bowl Depth | 7" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
Number of Holes | 3 |
Finish | Brushed Satin |
Description
Sink,SS,17x20x7.12 In.,Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721549)
- ZORO SELECT 2-1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ01)
- ZSI Cushion Clamp Clamp, 1 In Wall, 3/4 In (UX3410)
- OATEY Cleanout Plug, 3 In, Brass (42372)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2521603)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191650)
- ELKAY Lustertone, SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD3122552)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR19191)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (BCR153)
- ELKAY Sink, Drop-In Mount, 2 Hole, Elite Satin Finish (DSEP1515C)
- WELLS SINKWARE 30 in 18 Gauge Undermount 5050 Double Bowl Stainless Steel Kitchen Sink (SSU301888)
- Elkay Kitchen Sinks