Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish
Mfr # GECR33213
Zoro # G5467485
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 33"
- Overall Width 21.25"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # GECR33213
- Zoro # G5467485
- UPC # 094902025988
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 21.25" |
Overall Height | 5.375" |
Bowl Depth | 5.25" x 5.25" |
Bowl Size | Left Bowl 14" x 15.75", Right Bowl 14" x 15.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 2 |
Number of Holes | 3 |
Finish | Brushed Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,25 In.x21 In.,Faucet 3 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,150psi (6010GFE01-AM0150)
- KOHLER Center Guide, 1/4 (Warm Grey) (1241031-03)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs screwed ends)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 3/4" FNPT (ZUSA-PF-3153)
- ELKAY Double Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR29223)
- ELKAY Sink, SS, 17x21.25x6.5", Top Bar (D117213)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3116)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR1722101)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D117193)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2222553)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-58)
- Elkay Kitchen Sinks