Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish
Mfr # GECR2521R3
Zoro # G8811518
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Gauge 20
- Mounting Type Drop-In
- Overall Length 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # GECR2521R3
- Zoro # G8811518
- UPC # 94902025926
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 21.25" |
Overall Height | 5.375" |
Bowl Depth | 5.25" |
Bowl Size | 21 in x 15-3/4 in |
Manufacturers Warranty Length | Limited Lifetime |
Faucet Hole Dia. | 1 1/2 in |
Description
Sink,SS,25x21.25x5-3/8 In.,Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Essentials Performance Showering Package, 1.75 Gpm (22181-G-CP)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK (169CA-6-4)
- APOLLO PEX 1 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC110PK)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", 316 SS (PLE117)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH141810)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211810)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHF3320)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219653)
- ELKAY 18 Gauge SS 31-1/2" x 18-1/2" x 9", Single Bowl Undermount Sink & Faucet Kit w/Bottom Grid & Drain (ECTRU30179RTFBC)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite White (PR3420PS-W)
- Elkay Kitchen Sinks