Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish
Mfr # CR17213
Zoro # G8809512
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 17"
- Overall Width 21.25"
- Overall Height 6.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CR17213
- Zoro # G8809512
- UPC # 94902003665
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 17" |
Overall Width | 21.25" |
Overall Height | 6.875" |
Bowl Depth | 6.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
Number of Holes | 3 |
Finish | Brushed Satin |
Description
Sink,SS,17x21.25x6-7/8 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union, Stainless Steel, Silver (3806 56 00)
- WHITEHAUS SS Commercial Dbl Bowl Rvrsbl Undermount Sink W/ An Integral Drain Boa (WHNCMD5221)
- ANVIL 1-1/4" x 1-1/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042403)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Red (PU08MAR)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR33221)
- ELKAY Sink, Drop-In Mount, Pre-scored for up to 7 Hole, Black Finish (ELG13322BK0)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD2522604)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR15171)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH191612)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Polished Satin Finish (ECTSRAD25226TBG1)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Brown (PR3420PS-BR)
- Elkay Kitchen Sinks