Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish
Mfr # LRAD2219602
Zoro # G5450420
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 22"
- No. of Bowls 1
- Overall Width 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD2219602
- Zoro # G5450420
- UPC # 094902172194
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 22" |
Overall Width | 19.5" |
Overall Height | 6" |
Bowl Depth | 5.875" |
Bowl Size | 18" x 14" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 2 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,22 In.x19 In.,Faucet,4 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEX CLAMP 1/2"" 10PK (UC953A)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04012)
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 2 in (0390138113)
- MOEN Mikah Robe Hook in Brushed Nickel (Y0703BN)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219603)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191655)
- ELKAY Sink, SS, 19x18x7.12", Top (PSR19181)
- ELKAY Sink, Drop-In Mount, 1 Hole, Elite Satin Finish (DSE233191)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH322010)
- ELKAY Undermount Sink, Undermount Mount, Polished Satin Finish (ECTRU17179TFCC)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2022553)
- Elkay Kitchen Sinks