Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 2 Hole, Elite Satin Finish
Mfr # DSEP1515C
Zoro # G8830320
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 15"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # DSEP1515C
- Zoro # G8830320
- UPC # 094902019451
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 15" |
Overall Width | 15" |
Overall Height | 6" |
Bowl Depth | 6" |
Bowl Size | 12" x 9.25" |
Details
Item | Sink |
With Faucet / Without Faucet | With Faucet |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 2 |
Finish | Elite Satin |
Includes | sink, LK2477CR faucet, drain |
Drain Opening | 2 |
Description
Sink,SS,15x15x6 In.,Top Bar
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual Single Hole Mount, 1 Hole Single Hole, Single Temperature Faucet, Polished chrome (B-0710)
- MOEN Handle Cap Kit (114324BN)
- DELTA Delta Diverter Tub Spout (U1072-PK)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 40 (5P688)
- ELKAY Sink, SS, 48x22x7-5/8", Top, Drain (ILR4822R1)
- ELKAY Lustertone Sink, SS, LRAD1720501, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1720501)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR4322121)
- ELKAY Gourmet Stainless Steel 25 X 22 X 8-1/8 Single Bowl Top Mount Sink (LRQ25223)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1720653)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR1722103)
- RUVATI 23"x20" Drop-in Topmount Kitchen Sink 16 Gauge SS Single Bowl (RVM5923)
- Elkay Kitchen Sinks