Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 1 Hole, Satin Finish
Mfr # GE125221
Zoro # G8811192
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 25"
- No. of Bowls 1
- Overall Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # GE125221
- Zoro # G8811192
- UPC # 94902778860
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 22" |
Overall Height | 5.375" |
Bowl Depth | 5.25" |
Bowl Size | 21" x 15.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Satin |
Drain Opening | 3.5 |
Description
Sink,SS,25x22x5-3/8 In.,Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Tee Pvc Comp 1/2Ips Slip (CPT-0500-S)
- MIDWEST INSTRUMENT Backflow Test Kit Hose for 835,845-5,847 (110646)
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, 2" to 36" Range (FG401187A)
- SLOAN ECOS ELEC MOD, Urinals, ECOS Flushometer (0325403)
- ELKAY Sink, 18 Ga, SS, 31.25x20x10", Undr (ELUH311910LDBG)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (GE233213)
- ELKAY Single Bowl Undermount Sink Kit W/ Faucet, 16 Ga, 32-1/2"X18"X10", SS (EFRU311610TFC)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219503)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD3122501)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1811)
- WHITEHAUS Pearlhaus SS Dbl Door, Freestanding Cabinet W/ Sink, SS (WH33209-CAB-NP)
- Elkay Kitchen Sinks