Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 1 Hole, Satin Finish
Mfr # GE125211
Zoro # G8809311
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 25"
- Overall Width 21.25"
- Overall Height 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # GE125211
- Zoro # G8809311
- UPC # 94902666969
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 21.25" |
Overall Height | 5.375" |
Bowl Depth | 5.25" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
Number of Holes | 1 |
Finish | Satin |
Description
Sink,SS,25x21.25x5-3/8 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Joint Union Black Ground 1/2 (34B-1/2B)
- ZORO SELECT 1-3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN4)
- B & K HOSE BIBB BRASS FIP 3/4"" (102-454HN)
- STEEL & OBRIEN 3" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-3-304)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR25213)
- ELKAY Drop-In Sink, Drop-In Mount, 4 Hole, Lustrous Highlighted Satin Finish (LRAD3122554)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1418)
- ELKAY Crosstown 16 Gauge Workstation Stainless Steel 31-1/2" x 18-1/2"x9" Single Bowl Undermount Sink Kit (EFRU30169RTFGW)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2115PD)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH241610PD)
- ELKAY Sink, Undrmount (ELUHAQD32179)
- Elkay Kitchen Sinks