Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish
Mfr # LRAD2219651
Zoro # G5450256
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 22"
- No. of Bowls 1
- Overall Width 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD2219651
- Zoro # G5450256
- UPC # 094902172187
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 22" |
Overall Width | 19.5" |
Overall Height | 6.5" |
Bowl Depth | 6.375" |
Bowl Size | 18" x 14" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,22 In.x19 In.,Faucet,3 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY SS, 12x13.5x1" Bottom Grid (LKWOBG1415SS)
- KOHLER Shower Head, Vibrant Brushed Modern Brass, Wall Mounted (72773-2MB)
- RINNAI Condensate Collector Metal (224245)
- ZORO SELECT 3" MNPT x 2-3/4" TBE Stainless Steel Close Pipe Nipple Sch 40 (T6BNK01)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219653)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161655)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGU2522WH0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211510)
- ELKAY Sink, 4 Hole, Lustrous Satin Finish (LGR33224)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAQD32179)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- Elkay Kitchen Sinks