Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish
Mfr # LRAD1517551
Zoro # G5453290
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 15"
- Overall Width 17.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD1517551
- Zoro # G5453290
- UPC # 094902173962
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 15" |
Overall Width | 17.5" |
Overall Height | 5.5" |
Bowl Depth | 5.375" |
Bowl Size | 12" x 12" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,15 In.x17 In.,Faucet,1 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank, Close Coupled (1306245-96)
- ZORO SELECT Red. Wye with 45 Bend, 3 In x 2 In Hub (1WHW8)
- ANDERSON METALS Coupling Brass 3/4Fpt (738103-12)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 2" Wall (722589)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1517553)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (PSR15171)
- ELKAY Dayton Stainless Steel 16 X 20-1/2 X 8, Single Bowl Undermount Sink (DCFU1318)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ELKAY Sink, 18 Ga, SS, 16x18.5x7.875", Undr (ELUH1316DBG)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH241610PD)
- CANTRIO KONCEPTS Cantrio Koncepts KSS-112 Single Bowl Stainless Steel Undermount Kitchen Sink (KSS-112)
- Elkay Kitchen Sinks