Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish
Mfr # ILR4322R1
Zoro # G8812260
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 43"
- No. of Bowls 1
- Overall Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ILR4322R1
- Zoro # G8812260
- UPC # 94902027517
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 43" |
Overall Width | 22" |
Overall Height | 7.625" |
Bowl Depth | 7.5" |
Bowl Size | 22" x 16" |
Details
Item | Sink,SS,43x22x7-5/8",Top,Drain |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,43x22x7-5/8 In.,Top,Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 3" BLACK NIPPLE (355-124E)
- HANSEN Needle Valve, Angled, Brass, 1/8 x 1/4 In. (320)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1/2 in Pipe Size (435005BC)
- WINGITS Towel Ring, Chrome, Modern Elegance, 6 In (WMETRINGPS)
- ELKAY Cooler, Free Standing, 16gph, Prepped, Drop-In Mount, Pre-scored for up to 4 Hole, Black Finish (ELG250RBK0)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (DLR3122103)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Polished Satin Finish (ECTSRAD25226TBG1)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD141445)
- ELKAY Sink, 4 Hole, Lustrous Satin Finish (LGR33224)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (LR22193)
- RUVATI 29" Undermount 40/60 Double Bowl 16 Gauge SS Kitchen Sink (RVM4505)
- Elkay Kitchen Sinks