Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish
Mfr # DLR1722101
Zoro # G5475569
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 17"
- No. of Bowls 1
- Overall Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DLR1722101
- Zoro # G5475569
- UPC # 094902072241
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 17" |
Overall Width | 22" |
Overall Height | 10.125" |
Bowl Depth | 10" |
Bowl Size | 13.5" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,2 Bowl,2 Faucet Holes,33 In.x22 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (437211)
- AMERICAN FILTER CO 4 H, 4 PK (ADQ74793502-AFC-RF-L8-4-93717)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 150 psi (1740204)
- KOHLER Components 24" Towel Bar (78373-CP)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120L)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316553)
- ELKAY Accessory-Mounting Frame, 0 Hole, Galvanized Steel Finish (MFWS100)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR19191)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720653)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (E2C20X20-2-20X)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (25788-CM1)
- Elkay Kitchen Sinks