Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish
Mfr # CMR43221
Zoro # G8807841
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 43"
- Overall Width 22"
- No. of Bowls 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CMR43221
- Zoro # G8807841
- UPC # 94902003351
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 43" |
Overall Width | 22" |
Overall Height | 7" |
Bowl Depth | 6.875" x 5" x 6.875" |
Bowl Size | Left Bowl 13.5" x 18" Center Bowl 10" x 12" Right Bowl 13.5" x 18" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 3 |
Number of Holes | 1 |
Finish | Brushed Satin |
Drain Opening | 3.5 |
Description
Sink,20-Gau Triple-Basin Drop-In,SS,Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 3/4 In (0500381009)
- PIONEER FAUCETS 1-Handle Shower Trim Set, Matte Black, Wall (T-4MO310-MB)
- BECK 1/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005009)
- KOHLER Watertile 54 Nozzle Body Spray (8002-BL)
- ELKAY Sink, SS, 25x22x6-9/16", Top (DW50125224)
- ELKAY Single Bowl Undermount Sink Kit W/ Faucet, 16 Ga, 32-1/2"X18"X10", SS (EFRU311610TFC)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR2022103)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2416)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGULBO3322WH0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3520R)
- KINDRED KTCHN SNK DBL BWL 33X22 in. (FCDLA3322-8-4CB)
- Elkay Kitchen Sinks