Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish
Mfr # BCR151
Zoro # G8810109
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 15"
- Overall Width 15"
- Overall Height 6.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # BCR151
- Zoro # G8810109
- UPC # 94902001449
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 15" |
Overall Width | 15" |
Overall Height | 6.125" |
Bowl Depth | 6" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
Number of Holes | 1 |
Finish | Brushed Satin |
Description
Sink,SS,15x15x6.12 In.,Top Bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HYDRO Fertilizing and Pest Control System (P1X)
- MIDLAND METAL Branch Tee, Tee, 38 x 38 x 18 Nominal, Compression x Compression x FNPTF, 200 psi, 65 to 250 (18325)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF N55BU)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E6BNE28)
- ELKAY Celebrity SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (STCR3322R3)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHF3320)
- ELKAY Lustertone Iconix 18Ga Ss 18.5X18.5X9 Single Undermt Sink (ELUH1616T)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD2219602)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE233214)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite White (PR3420PS-W)
- Elkay Kitchen Sinks