Shop All Bathroom Sinks
Elkay
Sink, Crosstown, SS, 33x22x9", Dual
Mfr # ECTSRS33229TBG4
Zoro # G8367970
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 18 Ga
- Overall Length 33 in
- Overall Width 22 in
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ECTSRS33229TBG4
- Zoro # G8367970
- UPC # 94902110790
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 9 in |
Bowl Depth | 9 in |
Details
Item | Sink,Crosstown,SS,33x22x9",Dual |
Body Material | Stainless Steel |
Gauge | 18 Ga |
No. of Bowls | 1 |
Number of Holes | 4 |
Finish | Polished Satin |
Drain Opening | Rear Center |
Bowl Shape | Rectangular |
Description
Sink,Crosstown,SS,33x22x9 In.,Dual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, PipeSz 1/4In (009NS012)
- DELTA Delta Soap/Lotion Dispenser, Bottle (RP21904)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-BMB)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15R3)
- ELKAY Sink, SS", Top (D125213)
- ELKAY Sink, SS, 25x21.25x6.5", Top (LRAD2521653)
- ELKAY Sink, Ada, Undr (ELUHAD211555)
- ELKAY Sink, SS", Undr Bar (DXUH1210)
- ELKAY Sink, Crosstown, SS, 25x22x6", Dual (ECTSRAD25226TBG3)
- ELKAY 19" W x Wall Hung, Lavatory Sink (ELV22191)
- MRS. MEYERS CLEAN DAY MMCD MLT-SF CONC LAV32OZ (11440)
- Elkay Bathroom Sinks