Shop All Kitchen Sinks
Elkay
Sink, 6 Hole, Lustrous Satin Finish
Mfr # LTR46226
Zoro # G8363980
product price: $1,431.99
/ea
Free Shipping & Returns
$1,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 18 Ga
- Overall Length 46 in
- Overall Width 22 in
- No. of Bowls 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LTR46226
- Zoro # G8363980
- UPC # 94902039404
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 46 in |
Overall Width | 22 in |
Overall Height | 7.625 in |
Bowl Depth | 7.5 in |
Depth | 7.625 in |
Minimum Cabinet Size | 51 in |
Bowl Width | 16 in |
Bowl Length | 13.5 in |
Details
Item | Sink |
Body Material | Stainless Steel |
Gauge | 18 Ga |
No. of Bowls | 3 |
Number of Holes | 6 |
Finish | Lustrous Satin |
Bowl Shape | Rectangular |
Product Style | Traditional |
Drain Location | Center |
Description
Sink,SS,Triple Bowl Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Universal Showering Components, 69" (U495S-69-PK)
- KOHLER Aerator, 2.2 Gpm, 55/64 Female (59619-47)
- VIEGA Viega ProPress tee, 1-1/4" x 3/4" x 1" (22268)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008C)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHF2520)
- ELKAY Lavatory Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH241610)
- ELKAY Crosstown SS 33" x 22" x 9", Equal Double Bowl Dual Mount Sink Kit (ECTSR33229TBGFR2)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU211510T)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2022553)
- ELKAY Sink, Undr (ELUH2317L)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (UDADA1832A55-J)
- Elkay Kitchen Sinks