Shop All Kitchen Sinks
Elkay
Sink, 4 Hole, Lustrous Satin Finish
Mfr # LGR33224
Zoro # G8366841
product price: $1,296.99
/ea
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 18 Ga
- Overall Length 33 in
- No. of Bowls 2
- Overall Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LGR33224
- Zoro # G8366841
- UPC # 94902031545
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 10 in |
Bowl Depth | 9.87 in, 7.87 in |
Depth | 10 in |
Minimum Cabinet Size | 36 in |
Bowl Length | 14 in, 13.50 in |
Bowl Width | 18 in, 16 in |
Details
Item | Sink |
Body Material | Stainless Steel |
Gauge | 18 Ga |
No. of Bowls | 2 |
Number of Holes | 4 |
Finish | Lustrous Satin |
Bowl Shape | Rectangular |
Product Style | Traditional |
Drain Location | Rear Center, Rear Center |
Description
Sink,SS,33x22x10 In.,Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NPT Socket Steel Threaded Outlet (4348000000)
- ZORO SELECT 2-1/2" Welded SS Weld Neck Flange Sch 40 (4381004640)
- KOHLER Avid 24" Towel Bar (97495-BN)
- ELKAY 2 Hole Faucet, Everyday Bar, Faucet, Levr, Chro, Chrome (LK2477CR)
- ELKAY Crosstown 18 Gauge Stainless Steel, 25" x 22" x 9" Single Bowl Dual Mount Sink Kit (ECTSR25229TFGB)
- ELKAY Sink, Drop-in, Undermount Mount, 0 Hole, White Finish (ELG16FBWH0)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR17201)
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Fct Kit, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR1716SC)
- ELKAY 18 Gauge SS 31-1/2" x 18-1/2" x 9", Single Bowl Undermount Sink & Faucet Kit w/Bottom Grid & Drain (ECTRU30179RTFBC)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- NANTUCKET SINKS 30In. Prep-Station Single Bowl Undermount Stainless Steel Kitchen Sink with Included Accessories (SR-PS-3018-16)
- Elkay Kitchen Sinks