Shop All Sink Drains
Elkay
Sink, 3.5"Disposal Stopper/Strainer, Satin
Mfr # LKDS35
Zoro # G8812008
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Color/Finish Polished Stainless Steel
- Length (In.) 3-1/4"
- For Use With Drains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKDS35
- Zoro # G8812008
- UPC # 94902010953
- Country of Origin China
- Category Sink Drains
Dimensions
Length (In.) | 3-1/4" |
Details
Material of Construction | Stainless Steel |
Color/Finish | Polished Stainless Steel |
Item | Disposal Stopper/Strainer |
For Use With | Drains |
Description
Sink,3.5 In.Disposal Stopper/Strainer,Satin
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Nut 1/2" to 14" NPSM, Brass (110-115-GR)
- LEGEND VALVE 3/4 T4351 NO LEAD COMP X COMP (313-154NL)
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Washer (1PPB3)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002V)
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- ELKAY 2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK25RT)
- ELKAY 1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer (LKPDVR18B)
- ELKAY Strainer, Polymer Drain, White (LKQS35WH)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- KOHLER 1-1/2" Pipe Dia., Brass, Tailpiece, Adjustable Drain (11660-CP)
- Elkay Sink Drains