Shop All Bathroom Sinks
Elkay
Sink, 33x22x9.5", Top, Blk
Mfr # ELG3322BK0
Zoro # G8364997
product price: $438.33
/ea
Free Shipping & Returns
$438.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Overall Length 33 in
- Overall Width 22 in
- No. of Bowls 2
- Overall Height 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELG3322BK0
- Zoro # G8364997
- UPC # 94902426167
- Country of Origin Germany
- Category Bathroom Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 9.5 in |
Bowl Depth | 9.5 in |
Details
Item | Sink,33x22x9.5",Top,Blk |
Body Material | Quartz |
No. of Bowls | 2 |
Finish | Black |
Drain Opening | Rear Center |
Bowl Shape | Rectangular |
Description
Sink,33x22x9.5 In.,Top,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Mounting Bracket, K-2 Wall Hanger, Metal (047058-0070A)
- RHEEM Pilot Assembly, LP, Metal (SP10764C)
- TOTO Trip Lever For St743S Colonial White (THU068#11)
- RHEEM Resistored HWD Element, Copper, 120V, 3000W (SP10874JH)
- ELKAY Sink, 4.4062"SS, SS Fixed Post Strainer (D1125)
- ELKAY Sink, Bottom Grid (GBG2416SS)
- ELKAY Sink, 8-Piece Steel Mounting Clips (LKUCLIP8)
- ELKAY Sink, Ada, Undr (ELUHAD211555)
- ELKAY Sink, SS, 18x17.06x5-9/16" Lavatory, No. of Bowls: 1 (ELV1817CS3)
- ELKAY Sink, Crosstown, SS, 25x22x9", Dual (ECTSR25229TBG1)
- KOHLER Sartorial Paisley Caxton Rectangle Undermount Bathroom Sink (29471-FP2-7)
- Elkay Bathroom Sinks