Shop All Bathroom Sinks
Elkay
Sink, 33x18-7/16x9-7/16", Undr, Gryston
Mfr # ELGRU13322GS0
Zoro # G8363743
product price: $553.15
/ea
Free Shipping & Returns
$553.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Overall Length 33 in
- No. of Bowls 1
- Overall Width 18.46 in
- Overall Height 9.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELGRU13322GS0
- Zoro # G8363743
- UPC # 94902078120
- Country of Origin Germany
- Category Bathroom Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 18.46 in |
Overall Height | 9.4375 in |
Bowl Depth | 9.447 in |
Details
Item | Sink,33x18-7/16x9-7/16",Undr,Gryston |
Body Material | Quartz |
No. of Bowls | 1 |
Finish | Greystone |
Drain Opening | Rear Center |
Bowl Shape | Rectangular |
Description
Sink,33x18-7/16x9-7/16 In.,Undr,Gryston
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Above Counter Sink, Rear Overflow, White (0552001.020)
- PARKER 1/2" Compression Brass Cap (8BLP8-B)
- PARKER Connector, Nylon, CompxM, 1/4Inx1/8In (N4MC2)
- ACORN CONTROLS Metering Valve Assembly, Acorn (2590-003-002)
- ELKAY 17" W x Drop-In, Sink (CDKAD2517VRC)
- ELKAY Sink, 4.4062"SS, SS Fixed Post Strainer (D1125)
- ELKAY Sink, SS, 25x21.25x5-3/8", Top (GECR25212)
- ELKAY Sink, SS, 25x21.25x6-9/16", Top, Top Mount Mount, 1 Hole (D125211)
- ELKAY Sink, Bottom Grid (GBG2416SS)
- ELKAY Sink, Bowl (D233194)
- ELKAY Sink, Bowl (D225193)
- Elkay Bathroom Sinks