Shop All Kitchen Sinks
This Product is Discontinued
Elkay
Sink, 3 Hole, Satin Finish (Discontinued)
Mfr # DXR33223
Zoro # G8364601
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Stainless Steel
- Gauge 18 Ga
- Overall Length 33 in
- Overall Width 22 in
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DXR33223
- Zoro # G8364601
- UPC # 94902008226
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 8.1875 in |
Bowl Depth | 8 in |
Depth | 8.1875 in |
Minimum Cabinet Size | 36 in |
Bowl Length | 14 in |
Bowl Width | 15.75 in |
Details
Item | Sink |
Body Material | Stainless Steel |
Gauge | 18 Ga |
No. of Bowls | 2 |
Number of Holes | 3 |
Finish | Satin |
Bowl Shape | Rectangular |
Drain Location | Center |
Description
Sink,SS,33x22x8-3/16 In.,Top DXR33223
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.