Shop All Bathroom Sinks
Elkay
Sink, 20 Ga, SS, 17x20x7.125", Top
Mfr # PSR17201
Zoro # G8364559
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 20 Ga
- Overall Length 17 in
- No. of Bowls 1
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # PSR17201
- Zoro # G8364559
- UPC # 94902044316
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 17 in |
Overall Width | 20 in |
Overall Height | 7.125 in |
Bowl Depth | 7 in |
Details
Item | Sink,20 Ga,SS,17x20x7.125",Top |
Body Material | Stainless Steel |
Gauge | 20 Ga |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Brushed Satin |
Drain Opening | Center |
Bowl Shape | Square |
Description
Sink,20 Ga,SS,17x20x7.125 In.,Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0300194602)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 10 Microns, Felt, Polyester (KE10K2S)
- KOHLER Aerator Assy (1031237-BV)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS03812)
- ELKAY Sink, Bowl (D225193)
- ELKAY Sink, Crosstown, SS, 25x22x6", Dual (ECTSRAD25226TBG3)
- ELKAY Sink, SS", Top (D125213)
- ELKAY 19-1/2" W x Wall Hung, Sink (EWS2520W6C)
- ELKAY Sink, SS", Top Bar (D117192)
- ELKAY Sink, SS, 18x17.06x5-9/16" Lavatory, No. of Bowls: 1 (ELV1817CS3)
- IMPERIAL VPB1368 Ceramic Console Sink (VPB1368)
- Elkay Bathroom Sinks