Shop All Kitchen Sinks
Elkay
Sink, 2 Hole, Satin Finish
Mfr # D125212
Zoro # G8373117
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 22 Ga
- Overall Length 25 in
- Overall Width 21.25 in
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # D125212
- Zoro # G8373117
- UPC # 94902075303
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25 in |
Overall Width | 21.25 in |
Overall Height | 6.5626 in |
Bowl Depth | 6.375 in |
Depth | 6.5626 in |
Minimum Cabinet Size | 30 in |
Bowl Length | 21 in |
Bowl Width | 15.75 in |
Details
Item | Sink |
Body Material | Stainless Steel |
Gauge | 22 Ga |
No. of Bowls | 1 |
Number of Holes | 2 |
Finish | Satin |
Bowl Shape | Rectangular |
Drain Location | Center |
Description
Sink,SS,25x21.25x6-9/16 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL True Union, Proportional, 3/4" S/T, CPVC/EPDM (CVH2075ASTE0A00)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P552)
- DELTA Delta Hdf Grab Bar w/Adjustable Slide (RP32796)
- BOBRICK Sanitary Napkin Disposal (353)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- ELKAY SS, 26-3/8x14-3/8x1.25"Bottom Grid, 0 Hole, Polished Stainless Steel Finish (CTXBG2614)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD1918652)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGULBO3322WH0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650PD)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D117193)
- NANTUCKET SINKS 36In. Large Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink (SR3618-16)
- Elkay Kitchen Sinks