Shop All Kitchen Sinks
Elkay
Sink, 16 Ga, SS, 30-3/4x18.5x10", Undr
Mfr # EFRU311810T
Zoro # G8376501
product price: $555.50
/ea
Free Shipping & Returns
$555.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 16 Ga
- Overall Length 30.75 in
- No. of Bowls 2
- Overall Width 18.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EFRU311810T
- Zoro # G8376501
- UPC # 94902110967
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 30.75 in |
Overall Width | 18.5 in |
Overall Height | 10 in |
Bowl Depth | 10 in |
Depth | 10 in |
Minimum Cabinet Size | 36 in |
Bowl Length | 13.5 in |
Bowl Width | 16 in |
Details
Item | Sink |
Body Material | Stainless Steel |
Gauge | 16 Ga |
No. of Bowls | 2 |
Finish | Polished Satin |
Bowl Shape | Rectangular |
Product Style | Transitional |
Drain Location | Rear Center, Rear Center |
Description
Sink,16 Ga,SS,30-3/4x18.5x10 In.,Undr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100218)
- LASCO FITTINGS 45 Elbow, 2 in, Schedule 40, Socket, Gray (317020)
- PARKER Branch Tee, Carbon Steel, 1/4 In, MNPT (4-4-4 MBT-S)
- GENOVA PRODUCTS PLUG 6IN MIPT DWV (K17852H)
- ELKAY Lstrtn, SS, Offst 2 Bwl Undrmnt Snk Kit, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120RDBG)
- ELKAY Lustertone Sink, SS, LRAD1720553, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720553)
- ELKAY Double Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR29223)
- ELKAY Sink, 18 Ga, SS, 30.5x18.5x10", Undr (ELUH281610)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (CMR43221)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR4322121)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-SN)
- Elkay Kitchen Sinks