Shop All Bathroom Sink Faucets
Elkay
Single Hole Only Mount, 1 Hole Faucet, Pull-Down, Kitchen
Mfr # LK6000CR
Zoro # G8364839
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK6000CR
- Zoro # G8364839
- UPC # 94902753416
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Forward Only Lever Handle |
Mounting Type | Deck Mount |
Item | Faucet,Pull-Down,Kitchen |
Residential / Commercial | Residential |
Description
Faucet,Pull-Down,Kitchen
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Coupling, FNPT, 2" x 1-1/2" Pipe Size (22UL57)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (1605020)
- ZORO SELECT 1-1/4" x 3/4" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810044412)
- ANVIL 3/8X1-1/2 Xh Blk Stl CW Nipple (0330509605)
- ELKAY Faucet, E-Sensor, Scrub/Handwash, Batt Pwrd (LKB722C)
- ELKAY 2 Hole Faucet, Everyday Bar, Faucet, Levr, Chro, Chrome (LK2477CR)
- ELKAY Lever Handle 8" Mount, 4 Hole Faucet, Lavatory, Deck Mount, Chrome (LKD2433C)
- ELKAY Elkay Sensor Deck Mount Wash Faucet Chrome (LKB721C)
- ELKAY 1 Hole Faucet, Pre-Rinse, 12" Add-On Spout, Chrome (LKB737C)
- ELKAY 1 Hole Bathroom Faucet, Chrome (LKB721C)
- DELTA Dual Handle 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2529LF-HDF)
- Elkay Bathroom Sink Faucets & Accessories