Shop All Kitchen Faucets
Elkay
Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Sensor Operated Faucet-Ac
Mfr # LKB738C
Zoro # G9008358
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 0
- Faucet Operation Sensor-Activated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKB738C
- Zoro # G9008358
- UPC # 094902042503
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 8.09" |
Spout Length | 6" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 0 |
Faucet Operation | Sensor-Activated |
ADA Compliant | Yes |
Flow Rate | 0.50 gpm |
Handle Type | Sensor Operated Handle |
Mounting Type | Deck Mount |
Connection | 3/8" Female Compression Hose Assembly |
Body Material | Chrome-Plated Brass |
Item | Sensor Operated Faucet-Ac |
Valve Type | Electronic Control Module |
Residential / Commercial | Commercial |
Description
Sensor Operated Faucet-Ac
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Check Valve (599069)
- KORKY Valve Seal, Rubber, Red (427BP)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type M (MH10002)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 1/2 in Pipe Size (401337)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet, 6" Wristblade (LK940GN05T6H)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Sensor Scrub/Handwash, Deck Mount (LKD232SC)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Kitchen, w/Side Spray, SS (LK800GN08L2)
- ELKAY Lever Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN04L2H)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Drain Fitting (LK402T4)
- ELKAY Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK6000LS)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-AR-DST)
- Elkay Kitchen Faucets