Shop All Kitchen Faucets
Elkay
Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Sensor Operated Faucet-Ac
Mfr # LKB736C
Zoro # G9008382
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 0
- Faucet Operation Sensor-Activated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKB736C
- Zoro # G9008382
- UPC # 094902042442
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 4.72" |
Spout Length | 4.72" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 0 |
Faucet Operation | Sensor-Activated |
ADA Compliant | Yes |
Flow Rate | 0.50 gpm |
Handle Type | Sensor Operated Handle |
Mounting Type | Deck Mount |
Connection | 3/8" Female Compression Hose Assembly |
Valve Type | Electronic Control Module |
Item | Sensor Operated Faucet-Ac |
Body Material | Chrome-Plated Brass |
Residential / Commercial | Commercial |
Description
Sensor Operated Faucet-Ac
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 3" Black Pipe Nipple Sch 40 (2WV64)
- PARKER Conversion Adapter, 1-1/16-12 x 1/2 In (12-1/2 F5OG-S)
- HOSE MASTER 1-1/2" Dia x 24" L 321 SS Flexible Metal Hose (GM150SHM240)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- ELKAY Lever Handle, Residential / Commercial 4 Hole Sink, SS, 2 Bowl, 33"x22, Faucet 3 Hole (LK1001CR)
- ELKAY Harmony Single Hole Kitchen Faucet, Lustrous Steel (LKHA1041LS)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV1061CR)
- ELKAY Wristblade Handle, Single Hole Only Mount, Commercial 1 Hole Faucet Everyday, Pull-Out Spray Kitchen (LK500GN08T4)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Faucet, Sngl Hole, Levr, Side Spry, Satin, SS (LK7922SSS)
- ELKAY Deck Mount 10-3/4" Spout (LK396A)
- WHITEHAUS Point Of Use Cold Water Drinking Faucet W/ Gooseneck Swivel Spout, Chrm (WHFH-C1010-C)
- Elkay Kitchen Faucets & Accessories