Shop All Bathroom Sink Faucets
Elkay
Scrub/Handwash Wall Mnt Faucet
Mfr # LKB400
Zoro # G401271709
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Chrome
- Handle Type 2" Lever Handle
- Flow Rate 2.200 GPM
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKB400
- Zoro # G401271709
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 6.69 in |
Length | 9 in |
Height | 10 in |
Details
Number of Holes | 2 |
Finish | Chrome |
Handle Type | 2" Lever Handle |
Flow Rate | 2.200 GPM |
Number of Handles | 2 |
Faucet Body Material | Brass |
Spout Reach | 3.5 in |
Description
Scrub/Handwash Wall Mnt Faucet. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNH23)
- MOEN Mason Double Paper Holder Bright Chrome (YB8088CH)
- STEEL & OBRIEN 1/2" x 1/8" Tri-Clamp End x Female Pipe Thread - 1-1/4" Long 316 (22MP-.50X.125-316)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/4" x 3/8" Male NPT (PL1/4-N3)
- ELKAY Elkay Sensor Deck Mount Wash Faucet Chrome (LKB721C)
- ELKAY 2 Hole Faucet, Everyday Bar, Faucet, Levr, Chro, Chrome (LK2477CR)
- ELKAY Single Hole Only Mount, 1 Hole Faucet, Pull-Down, Kitchen (LK6000CR)
- ELKAY 1 Hole Bathroom Faucet, Chrome (LKB721C)
- ELKAY Lever Handle 8" Mount, 4 Hole Faucet, Lavatory, Deck Mount, Chrome (LKD2433C)
- ELKAY Single Handle 4'' Mount, 2 Hole Faucet Deck, 4" Spout, 4" Handle, Chrome (LK422L4)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- Elkay Bathroom Sink Faucets & Accessories