Shop All Sink Racks & Trays
Elkay
Rinsing Basket
Mfr # LKWRB2717SS
Zoro # G908590037
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25.141 in
- Overall Width 14.78 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKWRB2717SS
- Zoro # G908590037
- UPC # 94902447360
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 25.141 in |
Overall Width | 14.78 in |
Details
Material | Stainless Steel |
Description
Elkay accessories are designed to fit perfectly and coordinate with your Elkay sink. From drains and bottom grids, to cutting boards and magnetic sink organization accessories, we have the accessories you need. They help make your time at the sink more efficient and effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Two Bolt, 4 In, 304 SS (24T962)
- ANVIL 4" FNPT Galvanized Cap (0319901005)
- SLOAN 0.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (ECOS 8186-0.5 OR)
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21372)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- KOHLER Indio Bottom Sink Rack For Single Ba (6129-ST)
- KOHLER Stainless Steel Sink Rack, 27-7/8" X 13- (5474-ST)
- INTERDESIGN Sink Mat Gray10.75X12.25 (60063)
- RUBBERMAID DISH DRAINER 13.8X17.6BL (6032-AR BLA)
- STERLING Ludington Silicone Sink Mat-Dbl Equal (20286-ASH)
- Elkay Sink Racks & Trays