Shop All Sink Racks & Trays
Elkay
Rinsing Basket
Mfr # LKWRB1414SS
Zoro # G108590066
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Overall Width 13 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKWRB1414SS
- Zoro # G108590066
- UPC # 94902396910
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 13 in |
Overall Width | 13 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET LH Quaturn Cartridge, Material Brass (1-100XTJKABNF)
- ZORO SELECT Drain Lift Rod Assembly, Steel (1PPH9)
- ELKAY Elkay Sensor Deck Mount Wash Faucet Chrome (LKB721C)
- ZORO SELECT Tee, 3", Iron, 1000 psi (0390016848)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- HOME BASICS Home Basics Chrome Plated Steel Dish Rack with Tray (ZOR96083)
- KOHLER Whitehaven Large Sink Rack (5828-ST)
- INTERDESIGN SPNG/SCRUBR HOLDER CLR (38900)
- KIBI 20" Multipurpose Silicone Roll Up Drain Tray (KRT100LG)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- Elkay Sink Racks & Trays