Shop All Kitchen Sinks
Elkay
Rigidbilt, SS, 1 Compartment Scullery Sink, Floor Mount, 2 Hole, Buffed Satin Finish
Mfr # RNSF8124LR2
Zoro # G9006641
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,225.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Floor
- Overall Length 63"
- No. of Bowls 1
- Overall Width 29.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # RNSF8124LR2
- Zoro # G9006641
- UPC # 094902446103
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 63" |
Overall Width | 29.75" |
Overall Height | 42.25" |
Bowl Depth | 12.75" |
Bowl Size | 24" x 24" |
Details
Item | Rigidbilt,SS,1 Compartment Scullery Sink |
Body Material | Stainless steel |
Mounting Type | Floor |
No. of Bowls | 1 |
Number of Holes | 2 |
Finish | Buffed Satin |
Drain Opening | 3.5 |
Description
Rigidbilt,SS,1 Compartment Scullery Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 7/16 In OD (1512-312438-100)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4705)
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL50-1000-BR)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L4PPL06WD)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD1720552)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 4 Hole, Buffed Satin Finish (WNSF83604)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR17221)
- ELKAY Dayton Stainless Steel 33 X 22 X 8-1/16 Equal Double Bowl Top Mount Sink (DSEW10233224)
- ELKAY Lustertone Sink, SS, ELUHAD311845PD, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845PD)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2521603)
- GOURMETIER GKTD33228 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33228)
- Elkay Kitchen Sinks