Shop All Kitchen Sinks
Elkay
Rigidbilt SS, 1 Compartment Scullery Sink, Floor Mount, 2 Hole, Buffed Satin Finish
Mfr # RNSF8118LR2
Zoro # G9006678
product price: $2,748.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,748.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Gauge 16 ga
- Mounting Type Floor
- Overall Length 57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # RNSF8118LR2
- Zoro # G9006678
- UPC # 094902446080
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 57" |
Overall Width | 29.75" |
Overall Height | 42.25" |
Bowl Depth | 12.75" |
Bowl Size | 18" x 24" |
Faucet Hole Dia. | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Back Splash Height | 6 1/4 in |
Bowl Width | 24 in |
Bowl Length | 18 in |
Drainboard Length | 15 in |
Work Surface Height | 36 in |
Description
Rigidbilt SS,1 Compartment Scullery Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER 3 in. Tank-to-Bowl Gasket for American Standard Cadet 3 Toilets, Glacier Bay (6110)
- FLUIDMASTER Toilet Fill Valve (400H-002-P10)
- ZORO SELECT Fuel Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1172)
- AIGNEP USA 1/8" Socket x MNPT Chrome Brass Ball Valve 2-Way (86330-53-02)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610PDBG)
- ELKAY Lustertone Iconix 18Ga Ss 18.5X18.5X9 Single Undermt Sink (ELUH1616T)
- ELKAY Sink, Drop-In Mount, 2 Hole, Satin Finish (D115152)
- ELKAY Sink, Drop-In Mount, MR2 Hole, Premium Highlighted Satin Finish (DPC1252210MR2)
- ELKAY Sink, 1 Hole, Lustrous Satin Finish (DLR3122121)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2222553)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 60/40 Double Bowl (RVM5166)
- Elkay Kitchen Sinks