Shop All Drinking Fountains & Water Cooler Parts
Elkay
Right Hand Flow Valve and Regulator
Mfr # 602622951550
Zoro # G3200915
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Halsey Taylor
- Material metal
- Size 1/4" Connection, 6" L
- For Use With Various Halsey Taylor Water Coolers and Fountains
- Sub-Category Valves and Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 602622951550
- Zoro # G3200915
- UPC # 094902264981
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 1/4" Connection, 6" L |
Overall Height | 1 in |
Overall Width | 1 in |
Overall Length | 1 in |
Length (In.) | 6" |
Connection Size | 1/4" NPT |
Details
Item | Right Hand Flow Valve and Regulator |
Fits Brand | Halsey Taylor |
Material | metal |
For Use With | Various Halsey Taylor Water Coolers and Fountains |
Sub-Category | Valves and Controls |
Includes | Assembly Cap Less Logo, Assembly Stem, Body Valve Right Hand Cap, Bushing Auto Regulator, Diaphragm, Nut Diaphragm 10 to 32, Nut Lock, Spring, Valve Auto Regulator, Washer Stainless Steel 1.5 in ID, (2) Washer Stainless Steel .193/.196 in ID |
Product Category | Valves and Controls |
Compatible Brand or Manufacturer | Halsey Taylor |
Water Filter Product Type | Right Hand Flow Valve and Regulator |
Color | White |
Description
Right Hand Flow Valve and Regulator, Compatible Brand or Manufacturer Halsey Taylor, Product Type Right Hand Flow Valve and Regulator, For Use With Various Halsey Taylor Water Coolers and Fountains, Includes Assembly Cap Less Logo, Assembly Stem, Body Valve Right Hand Cap, Bushing Auto Regulator, Diaphragm, Nut Diaphragm 10 to 32, Nut Lock, Spring, Valve Auto Regulator, Washer Stainless Steel 1.5 in ID, (2) Washer Stainless Steel .193/.196 in ID, Overall Height 1 in, Overall Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Supply Stop, 3/4" NPT Connection (47467000)
- KOHLER Service Kit, Center Guide And End Caps (1278651-MX)
- ZORO SELECT Low Lead Brass Forged Female Tee, 3/8" Pipe Size (706201-06)
- RESTORATION Dual Handle 4" to 8" Mount, 3 Hole KS3951PX Mini-Widespread Lavatory Faucet, Polished chrome (KS3951PX)
- ELKAY Evaporator Kit, For Elkay and HT (98724C)
- ELKAY O-Ring and Fitting Repair Kit, 1/4" Connection (98532C)
- ELKAY Elkay Assy -Shrd Upper Ez W/Fs Act (56229C)
- ELKAY CERAMIC SHORT STEM SQ MountG HOT (45924C)
- ELKAY Dispenser, Soap lustrous Satin (LK330LS)
- ELKAY Lower Panel, Louvers Assembly (28931C)
- FLUIDFIT Fitting, Fluidfit, Union "Y", 1/4" (HUY1/4-1/4)
- Elkay Drinking Fountains & Water Cooler Parts