Shop All Drinking Fountains & Water Cooler Parts
Elkay
Right Hand Cold Water Supply Assembly
Mfr # 601480051550
Zoro # G2789367
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Halsey Taylor
- Material Plastic
- Size 3-3/4" L
- Sub-Category Valves and Controls
- Includes Assembly Cap Less Logo, Assembly Stem, Body Valve Right Hand Cap, Bushing Auto Regulator, Diaphragm, Fitting Connector 1/4 in Male, Fitting Coupling Hose Plastic, Nipple Projector Plastic, Nut (Diaphragm 10 to 32), Nut Lock, Nut Ring 1 1/4"-18 Lock, Screw 3/8"-24 x 1/2 in HD MS ZP, Spring, Tube PVC 1/4 in ID x 21 in, Valve Auto Regulator, Washer Stainless Steel 1.5 in ID, (2) Clamp Hose, (2) Gasket Black .68 in x 1.03 in, (2) Insulated Tube 1/2 in x 3/16 in, (2) Washer Stainless Steel .193/.196 in ID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 601480051550
- Zoro # G2789367
- UPC # 094902306490
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 3-3/4" L |
Overall Height | 5 in |
Overall Width | 7 in |
Overall Length | 9 in |
Length (In.) | 3-3/4 |
Details
Item | Right Hand Cold Water Line Assembly |
Fits Brand | Halsey Taylor |
Material | Plastic |
Sub-Category | Valves and Controls |
Includes | Assembly Cap Less Logo, Assembly Stem, Body Valve Right Hand Cap, Bushing Auto Regulator, Diaphragm, Fitting Connector 1/4 in Male, Fitting Coupling Hose Plastic, Nipple Projector Plastic, Nut (Diaphragm 10 to 32), Nut Lock, Nut Ring 1 1/4"-18 Lock, Screw 3/8"-24 x 1/2 in HD MS ZP, Spring, Tube PVC 1/4 in ID x 21 in, Valve Auto Regulator, Washer Stainless Steel 1.5 in ID, (2) Clamp Hose, (2) Gasket Black .68 in x 1.03 in, (2) Insulated Tube 1/2 in x 3/16 in, (2) Washer Stainless Steel .193/.196 in ID |
For Use With | Various Old Style Pre 1993 Fountains and Coolers |
Water Filter Product Type | Right Hand Cold Water Supply Assembly |
Product Category | Valves and Controls |
Color | Black |
Compatible Brand or Manufacturer | Halsey Taylor |
Material of Construction | Plastic |
Description
Right Hand Cold Water Supply Assembly, Compatible Brand or Manufacturer Halsey Taylor, Product Type Right Hand Cold Water Supply Assembly, For Use With Various Old Style Pre 1993 Fountains and Coolers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder Pressure Tees, Copper (9097201)
- KISSLER Stem Packing Assortment (571-0200)
- KOHLER Toilet Seat, #1022679-96 (1022679-96)
- DURA FAUCET CLASSICAL RV SHOWER FAUCET - OIL RUBBED BRONZE (DF-SA100C-ORB)
- ELKAY Regulator Kit, 2"L (98731C)
- ELKAY Elkay Kit-Drain (Backsplash/Recessd) (98790C)
- ELKAY Drain Kit (1000001877)
- ELKAY Cane Apron (LKAPREZL)
- ELKAY Solenoid Valve, For Use With Elkay EZ & HTV Models Before 2009, 115V AC, White (35981C)
- ELKAY Drain Replacement Kit, for EZSTL models (97969C)
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (133552-002)
- Elkay Drinking Fountains & Water Cooler Parts