Shop All Kitchen Sinks
Elkay
Replacemnt Hi-Dry Diaphragm Pack, 2 pcs.
Mfr # A53226R
Zoro # G8813450
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.72"
- Overall Width 0.72"
- Overall Height 0.22"
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # A53226R
- Zoro # G8813450
- UPC # 94902130767
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 0.72" |
Overall Width | 0.72" |
Overall Height | 0.22" |
Details
Item | Replacemnt Hi-Dry Diaphragm Pack,2 pcs. |
Number of Holes | 0 |
Description
Replacemnt Hi-Dry Diaphragm Pack,2 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Butt Weld 304L SS Tee Sch 40 (4381018600)
- HALSEY TAYLOR Drain Service Kit, for Halsey Taylor HAC Models (98856C)
- KOHLER Highline Concealed Trapway Comfort He (80020-0)
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Zinc-Plated (TW30840-PP)
- ELKAY Strdblt, SS, Floor Mnt, 1 Compt Sink, Drnbrd, Floor Mount, 2 Hole, Buffed Satin Finish (SS8124L2)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2115PD)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231712)
- ELKAY Drop In Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (GECR25211)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LTR46223)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR33213)
- RUVATI 23"x20" Drop-in Topmount Kitchen Sink 16 Gauge SS Single Bowl (RVM5923)
- Elkay Kitchen Sinks