Shop All Water Chillers
Elkay
Replacemnt for RH HVR8HD-BL
Mfr # 8256080083
Zoro # G8822873
Free Shipping & Returns
$4,226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cold Water Capacity 8.0 gph
- Width 18.5"
- Number of Levels 1
- Voltage 115V/60Hz
- Full Load Amps 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 8256080083
- Zoro # G8822873
- UPC # 094902460086
- Country of Origin United States
- Category Water Chillers
Dimensions
Width | 18.5" |
Depth | 18.2" |
Height | 20.5" |
Details
Cold Water Capacity | 8.0 gph |
Item | Replacemnt for RH HVR8HD-BL |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Full Load Amps | 5 |
ADA Compliant | Yes |
Material | Stainless Steel |
Indoor / Outdoor | Indoor/Outdoor |
Description
Replacemnt for RH HVR8HD-BL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Weld, Black Forged Steel Union (1MNU3)
- THRIFCO PLUMBING Tub/Shower Double Handle Trim Kit for Delta, Acrylic & Metal Ha (4402623)
- WHEELER-REX 275921 3/8in Ball Valve (275921-REX)
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467)
- ELKAY Carbonation Chiller (DSFBF180K)
- ELKAY Elkay Remote Chiller Galvanized Steel (ER101Y)
- ELKAY Remote Chiller, Non-Filtered 8 GPH (ECH8)
- ELKAY Remote Chiller, Non-Filtered 1 GPH (ERS11Y)
- ELKAY Elkay Chiller, 8Gph Galvanized Steel (ECH8)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- Elkay Water Chillers