Shop All Water Chillers
Elkay
Replacemnt for HVR8SBLR
Mfr # 8252080S83
Zoro # G8822690
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cold Water Capacity 8.0 gph
- ADA Compliant Yes
- Number of Levels 2
- Depth 18"
- Indoor / Outdoor Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 8252080S83
- Zoro # G8822690
- UPC # 094902403380
- Country of Origin United States
- Category Water Chillers
Dimensions
Depth | 18" |
Height | 20.625" |
Width | 18.625" |
Details
Cold Water Capacity | 8.0 gph |
ADA Compliant | Yes |
Number of Levels | 2 |
Item | Replacemnt for HVR8SBLR |
Indoor / Outdoor | Indoor/Outdoor |
Voltage | 115V/60Hz |
Full Load Amps | 4.5 |
Description
Replacemnt for HVR8SBLR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Flush Valve Washer (PP835-51)
- TECTITE BY APOLLO 1 in. IPS Brass Push-to-Connect x 1 in. CTS Street Transition Adapter (FSBIPSSTEM1)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHM240)
- BOBRICK Key, Toilet Tissue Spindle (24-17)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- ELKAY Remote Chiller, Non-Filtered 10 GPH (ER101Y)
- ELKAY Carbonation Chiller (DSFBF180K)
- ELKAY Remote Chiller, Non-Filtered 1 GPH (ERS11Y)
- ELKAY Remote Chiller, Non-Filtered 8 GPH (ECH8)
- ELKAY Elkay Remote Chiller Galvanized Steel (ER101Y)
- OASIS Water Chiller for OASIS Water Coolers (R8)
- Elkay Water Chillers