Shop All Water Chillers
Elkay
Replacemnt for HVR8SBL
Mfr # 8251080S83
Zoro # G8822639
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cold Water Capacity 8.0 gph
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Height 20.625"
- Voltage 115V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # 8251080S83
- Zoro # G8822639
- UPC # 094902395746
- Country of Origin United States
- Category Water Chillers
Dimensions
Height | 20.625" |
Width | 18.625" |
Depth | 18" |
Details
Cold Water Capacity | 8.0 gph |
Indoor / Outdoor | Indoor/Outdoor |
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Full Load Amps | 4.5 |
Item | Replacemnt for HVR8SBL |
Number of Levels | 2 |
Description
Replacemnt for HVR8SBL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-715 S.S. BALL VALVE (113-105)
- JONES STEPHENS Add-A-Shower, Oval Shower Rod (S10072)
- JONES STEPHENS 1" x 1" x 1/2" Black Reducing Tee (B4600160)
- WATTS Pressure Regulator, 3/8 In, 1 to 25 psi (3/8 LF 263A-A 1-25 PSI)
- ELKAY Elkay Remote Chiller Galvanized Steel (ER101Y)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- ELKAY Elkay Chiller, 8Gph Galvanized Steel (ECH8)
- ELKAY Remote Chiller, Non-Filtered 10 GPH (ER101Y)
- ELKAY SwirlFlo Single Fountain Stainless (EDFPB114C)
- ELKAY Remote Chiller, Non-Filtered 1 GPH (ERS11Y)
- ELKAY Remote Chiller, Non-Filtered 8 GPH GreenSpec (ECH8GRN)
- Elkay Water Chillers